Shop All Black Pipes
Legend Valve
1-1/2" X 7" BLACK NIPPLE
Mfr # 355-151E
Zoro # G1771910
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/2" x 7"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-151E
- Zoro # G1771910
- UPC # 662545133584
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1-1/2" x 7" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 7" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Detector Position Sensor, 5 In Position Sensor (DT1160)
- STREAMLINE Coil Copper Tubing, 2 1/8 in Outside Dia, 40 ft Length, Type K (KS20040)
- GROHE Universal Sound Absorber Chrome (47398000)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Scrub Sink (532F1-0.5)
- LEGEND VALVE 2" X 4" BLACK NIPPLE (355-166E)
- LEGEND VALVE 3/4" X 36" BLACK NIPPLE (355-273)
- LEGEND VALVE 3/4" X 18" BLACK NIPPLE (355-270)
- LEGEND VALVE 1-1/4" x 18" BLACK NIPPLE (355-290)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076)
- LEGEND VALVE 1" X 2-1/2" BLACK NIPPLE (355-103E)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST4BNH01)
- Legend Valve Black Pipes