Shop All Galvanized Pipes
Legend Valve
1-1/2" X 6" GALVANIZED NIPPLE
Mfr # 356-150E
Zoro # G1768158
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/2" x 6"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-150E
- Zoro # G1768158
- UPC # 662545135564
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/2" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 6" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Rectorseal 87039 0.62 in. Pro-Fit Quick Connect Socket (87039)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve 3-Way True Union (161543082)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1630)
- CENTRAL BRASS Stem Extension with Screw (G-1548-ET)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176)
- LEGEND VALVE 3" X 3" GALVANIZED NIPPLE (356-204E)
- LEGEND VALVE 3/8" X 4" GALVANIZED NIPPLE (356-046)
- LEGEND VALVE 1-1/2" x 5-1/2" GALV NIPPLE (356-149)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084)
- LEGEND VALVE 2-1/2" X 4-1/2" GALV NIPPLE (356-187E)
- LEGEND VALVE 1/8" X 12" GALVANIZED NIPPLE (356-016)
- Legend Valve Galvanized Pipes