Shop All Black Pipes
Legend Valve
1-1/2" X 6" BLACK NIPPLE
Mfr # 355-150
Zoro # G1765078
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" x 6"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-150
- Zoro # G1765078
- UPC # 662545033266
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1-1/2" x 6" |
Details
Connection Type | MNPT x MPNT |
Description
1-1/2" x 6" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Integral Stop Stem Structure (060058A)
- VIZCO PRO WH Pan 31 in. with PVC Adapter (VP31-P)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 30 Towel Bar, Polished Chrome (BA-TB30 26)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3991190)
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070E)
- LEGEND VALVE 3/4" X 12" BLACK NIPPLE (355-096E)
- LEGEND VALVE 2" X 8" BLACK NIPPLE (355-172)
- LEGEND VALVE 2" X 18" BLACK NIPPLE (355-310)
- LEGEND VALVE 1/8" X 4" BLACK NIPPLE (355-006)
- LEGEND VALVE 3/4" X 8" BLACK NIPPLE (355-092E)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNG13)
- Legend Valve Pipes