Shop All Brass Pipes
Legend Valve
1-1/2" X 5" BRASS NIPPLE
Mfr # 311-148
Zoro # G1788869
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Size 1-1/2" x 5"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 311-148
- Zoro # G1788869
- UPC # 662545015583
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 5 in |
Size | 1-1/2" x 5" |
Outside Dia. | 1-1/2 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
1-1/2" x 5" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1-316)
- VIEGA Viega MegaPress cap, 1-1/4" (25745)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet (F-531-4HNY)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Red - 0.170" ID x 1/4" OD x 10 ft. Long (ZUSA-HT-2727)
- LEGEND VALVE 1/2" X 3" CHROME NIPPLE NL (311-064CNL)
- LEGEND VALVE 1" X 2" BRASS NIPPLE (311-102)
- LEGEND VALVE 1-1/2" x CLOSE BRASS NIPPLE (311-140)
- LEGEND VALVE 3/4" X 3" BRASS NIPPLE (311-084)
- LEGEND VALVE 1/2" X 12" BRASS NIPPLE (311-076)
- LEGEND VALVE 3/8" X CLOSE CHROME NIPPLE NL (311-040CNL)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-025)
- Legend Valve Pipes