Shop All Black Pipes
Legend Valve
1-1/2" X 5" BLACK NIPPLE
Mfr # 355-148E
Zoro # G1769759
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/2" x 5"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-148E
- Zoro # G1769759
- UPC # 662545133553
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1-1/2" x 5" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 5" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Metal Soap Dispenser (RP100734CZ)
- ORION Coupling, Polypropylene, 1/2", Schedule 80, 150 psi Max Pressure (1/2 CLS COUPLING)
- DURA FAUCET DESIGNER RV LAVATORY FAUCET - BRUSHED SATIN NICKEL (DF-PL700L-SN)
- ANVIL 3/4" Malleable Iron Tee Class 300 (0310516208)
- LEGEND VALVE 1/2" X 2" BLACK NIPPLE (355-062)
- LEGEND VALVE 1/4" X 8" BLACK NIPPLE (355-032E)
- LEGEND VALVE 1/4" X 3-1/2" BLACK NIPPLE (355-025E)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074E)
- LEGEND VALVE 1-1/2" X CLOSE BLACK NIPPLE (355-140)
- LEGEND VALVE 1" X 8" BLACK NIPPLE (355-112E)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 80 (41216LS)
- Legend Valve Pipes