Shop All Galvanized Pipes
Legend Valve
1-1/2" X 4" GALVANIZED NIPPLE
Mfr # 356-146
Zoro # G1767458
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" x 4"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-146
- Zoro # G1767458
- UPC # 662545035598
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/2" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
1-1/2" x 4" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-1001 NO LEAD CXC FP BV (101-043NL)
- LEGEND VALVE 1-1/4 SS304 LOCKNUT (404-166)
- ZURN G61683 - Cartridge Nut Assembly for Foot (G61683)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White (77795-0)
- LEGEND VALVE 2" X 10" GALVANIZED NIPPLE (356-174)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093E)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208)
- LEGEND VALVE 1" X 7" GALVANIZED NIPPLE (356-111E)
- LEGEND VALVE 3/8" X 4" GALVANIZED NIPPLE (356-046)
- Legend Valve Pipes