Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2" x 4" 316 SS NIPPLE
Mfr # 316-146
Zoro # G1080155
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Size 1-1/2" X 4"
- Fitting Length 4 in
- Standards ASTM A312, Schedule 40
Product Information
- Brand Legend Valve
- MFR # 316-146
- Zoro # G1080155
- UPC # 662545105130
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/2" X 4" |
Fitting Length | 4 in |
Outside Dia. | 1-1/2 in |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
1-1/2" x 4" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outlet, Carbon Steel, 2" x 4", NPT x Socket (4348000530)
- WORLDWIDE SOURCING Elbow Street 90Deg Galv 1-1/4 (6-1-1/4G)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPP (ZUSA-PF-7983)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- LEGEND VALVE 2" 90 SS316 ELBOW (416-008)
- LEGEND VALVE 3/4" X 12" 304 SS NIPPLE (304-096)
- LEGEND VALVE 3" SS316 TEE (416-110)
- LEGEND VALVE 3/4" 90 SS316 ST ELBOW (416-044)
- LEGEND VALVE 1/2" X 12" 304 SS NIPPLE (304-076)
- LEGEND VALVE 3/8" 90 SS316 ELBOW (416-002)
- ZORO SELECT 1/2" Socket Weld SS Half Coupling (4307004412)
- Legend Valve Stainless Steel Pipe Fittings