Shop All Galvanized Pipes
Legend Valve
1-1/2" X 2-1/2" GALV NIPPLE
Mfr # 356-143
Zoro # G1768270
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2-1/2 in
- Pipe Schedule Schedule 40
- Outside Dia. 1-1/2 in
- Size 1-1/2" x 2-1/2"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-143
- Zoro # G1768270
- UPC # 662545035567
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 2-1/2 in |
Outside Dia. | 1-1/2 in |
Size | 1-1/2" x 2-1/2" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 2-1/2" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1703)
- ELKAY WaterSentry Plus Residential Replacement Filter - 750 Gallon (ERF750)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1TW)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Elbow (XPRE34)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086E)
- LEGEND VALVE 1-1/2" GALVANIZED NIPPLE RUN (356-268)
- LEGEND VALVE 1" X 9" GALVANIZED NIPPLE (356-113E)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115E)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082)
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146E)
- SEMINOLE NIPPLE GALV 1/2""X5"" (8700149456)
- Legend Valve Galvanized Pipes