Shop All Gate Valves
Legend Valve
1-1/2" T-751 S.S. GATE VALVE
Mfr # 113-407
Zoro # G1783926
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Stainless Steel
- Standards 125 WSP, 600 CWP
- Size 1-1/2"
Product Information
- Brand Legend Valve
- MFR # 113-407
- Zoro # G1783926
- UPC # 662545028767
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Stainless Steel |
Standards | 125 WSP, 600 CWP |
Description
1-1/2" T-751 .316 Stainless Steel Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJP9)
- ZORO SELECT Tubing, 0.09 in. ID, 3/16 in. OD, Aluminum (4NTC6)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In., Bronze (1140 1/2)
- CPC QUICK DISCONNECT (HFCD24835)
- LEGEND VALVE 1/2" S-401 NO LEAD GATE VALVE (104-403NL)
- LEGEND VALVE 1-1/4 T-400 NO LEAD GATE VALVE (104-466NL)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 1" T-408 NO LEAD GATE VALVE (104-705NL)
- LEGEND VALVE 3/4" T-408 NO LEAD GATE VALVE (104-704NL)
- LEGEND VALVE 1" T-414 BRONZE GATE VALVE (104-655)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003840)
- Legend Valve Valves