Shop All Ball Valves
Legend Valve
1-1/2" T-720 C.S. BALL VALVE
Mfr # 113-207
Zoro # G1781808
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 150 WSP, 2000 CWP
- Connection Type FNPT x FNPT
- Size 1-1/2"
Product Information
- Brand Legend Valve
- MFR # 113-207
- Zoro # G1781808
- UPC # 662545008981
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1-1/2" |
Details
Standards | 150 WSP, 2000 CWP |
Connection Type | FNPT x FNPT |
Description
1-1/2" T-720 Conventional Port Carbon Steel Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITAPUR High Output Ballast (BA-95H)
- BLUEVUE BIG Size Trip Lever Gasket Kit, Chrome (BIG-3TLSS-C)
- KOHLER Hydrorail-R Arch Bath/Shower Column (45209-BN)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/2 in Pipe Size (417015)
- LEGEND VALVE 2" T-1004 FULL PORT BALL VALVE (101-018)
- LEGEND VALVE 2" S-1002 BALL VALVE (101-088)
- LEGEND VALVE 1/4" T-900 NL MXF-T BALL VALVE (101-531NL)
- LEGEND VALVE 3/4" T-1001 NO LEAD IPS FP BV (101-024NL)
- LEGEND VALVE 1/2" T- 3100 GAS BALL VALVE (102-513)
- LEGEND VALVE 1-1/4" T2010 Fx M INSERT NL BV (101-316NL)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-84)
- Legend Valve Valves