Shop All Dielectric Unions
Legend Valve
1-1/2" T-575 DIELECTRIC NIPPLE
Mfr # 301-506
Zoro # G1772735
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 425 PSI @ 225°F Max. Temp.
- Basic Pipe Fitting Shape Nipple
- Specific Fitting Shape Dielectric Nipple
- Size 1-1/2" x 4"
- Connection Type MNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 301-506
- Zoro # G1772735
- UPC # 662545011271
- Country of Origin China
- Category Dielectric Unions
Dimensions
Size | 1-1/2" x 4" |
Details
Item | Dielectric Nipple |
Standards | 425 PSI @ 225°F Max. Temp. |
Basic Pipe Fitting Shape | Nipple |
Specific Fitting Shape | Dielectric Nipple |
Connection Type | MNPT x MNPT |
Description
1-1/2" T-575 Dielectric Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Nylon, 3/8" OD, 100 Ft, Natural (N38-NA)
- LARSEN SUPPLY CO 3/8Femx1/2M Fl Adapter (17-5833)
- KEENEY MFG Extra Thick Wax Gasket Kit with Bolts (K836-4)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-746)
- LEGEND VALVE 2" D.U. RUBBER GASKET-EPDM (301-408)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- LEGEND VALVE 2" T-578 DIELECTRIC COUP. (301-538)
- LEGEND VALVE 2" FNPT x PRESS P-571NL DU (301-108PNL)
- LEGEND VALVE 1/2" FXS T571 NO LEAD DI UNION (301-103NL)
- LEGEND VALVE 3/4" T-572 DIELECTRIC UNION (301-304)
- WATTS Dielectric Flange, 2 In, FIPxSolder, 250psi (2 LF 3100 2)
- Legend Valve Fittings