Shop All Float Valves
Legend Valve
1-1/2" T-31 FLOAT VALVE
Mfr # 111-237
Zoro # G2837408
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Bronze
- Standards 125 CWP
- Size 1-1/2" (3/8" - 16)
Product Information
- Brand Legend Valve
- MFR # 111-237
- Zoro # G2837408
- UPC # 662545008486
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 1/2" |
Size | 1-1/2" (3/8" - 16) |
Details
Connection Type | FNPT |
Body Material | Bronze |
Standards | 125 CWP |
Description
1-1/2" T-31 FNPT Inlet, Plain Outlet, Bronze Float Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSF-100)
- WATERPIK Slide Bar Showerhd Chm (VSS-563MVB)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (463-060X)
- LEGEND VALVE 5/16"-18 X 12" FLOAT ROD (111-255)
- LEGEND VALVE 1/4" T-34 EVAP. FLOAT VALVE (111-247)
- LEGEND VALVE 1/4"-20 X 12" FLOAT ROD (111-254)
- LEGEND VALVE 1/4"-20 X 5" PLASTIC FLOAT (111-273)
- LEGEND VALVE 3/8"-16 X 8" COPPER FLOAT (111-266)
- LEGEND VALVE 1/2" T-20 ANTI-SWEAT VALVE (111-152)
- ZORO SELECT Float Valve, MNPT Connection Type, 1" (R400-1-7)
- Legend Valve Float Valves