Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2" SS304 UNION
Mfr # 404-147
Zoro # G1069375
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 37257
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Product Information
- Brand Legend Valve
- MFR # 404-147
- Zoro # G1069375
- UPC # 662545097404
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 37257 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Union |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
1-1/2" .304 Stainless Steel Union, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Low Lead Brass Nut (700261-02)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- GENOVA PRODUCTS Genova 300 Series Pipe Elbow, 1-1/2 in, FIP, 90 deg Angle, PVC, Gray, SCH 80 Schedule (337158)
- CASTELLO USA Pyramid 48” Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2053-48-G-NH)
- LEGEND VALVE 1/8" x 4" 316 SS NIPPLE (316-006)
- LEGEND VALVE 3/4" X 3/8" SS304 HEX BUSHING (404-478)
- LEGEND VALVE 1-1/2" x 5" 316 SS NIPPLE (316-148)
- LEGEND VALVE 1" X 2-1/2" 304 SS NIPPLE (304-103)
- LEGEND VALVE 3/4" 90 SS316 ST ELBOW (416-044)
- LEGEND VALVE 1" x 4" 316 SS NIPPLE (316-106)
- ZORO SELECT Hex Bushing, 1"x1/4", 150,316, Thrd Heavy (4381034910)
- Legend Valve Fittings