Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2" SS304 COUPLING
Mfr # 404-087
Zoro # G1069226
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 1-1/2"
Product Information
- Brand Legend Valve
- MFR # 404-087
- Zoro # G1069226
- UPC # 662545097046
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x FNPT |
Item | Coupling |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
1-1/2" .304 Stainless Steel Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3-1/2" (83689)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMSE203)
- GROHE Universal Cap Matte Chrome (02490P0M)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 80 (40810)
- LEGEND VALVE 1/4" x CLOSE 316 SS NIPPLE (316-020)
- LEGEND VALVE 1-1/4" SS INSERT COUPLING (312-166SS)
- LEGEND VALVE 5/16"-3/4" PEX REPAIR COUPLING (830-819)
- LEGEND VALVE 1-1/2" SS INSERT COUPLING (312-167SS)
- LEGEND VALVE 3/8" X 1/4" SS304 RED COUPLING (404-362)
- LEGEND VALVE 1-1/4" X 1" SS316 HEX BUSHING (416-489)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381004400)
- Legend Valve Stainless Steel Pipe Fittings