Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2" SS INSERT COUPLING
Mfr # 312-167SS
Zoro # G1774905
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP, Naturally Lead Free
- Connection Type Insert x Insert
- Size 1-1/2"
Product Information
- Brand Legend Valve
- MFR # 312-167SS
- Zoro # G1774905
- UPC # 662545112299
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Standards | 125 CWP, Naturally Lead Free |
Connection Type | Insert x Insert |
Description
1-1/2" .304 Stainless Steel Insert Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, 3/4 x48 In L, 106,000 BTU (30C-4242-48)
- RINNAI Pipe Cover Enclosure for SE Tankless Water Heaters (PCD07-EW)
- LEGRIS Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 14)
- NIBCO 1/8" NOM C Copper 45 Degree Elbow (606 1/8)
- LEGEND VALVE 1-1/4" X 6" 304 SS NIPPLE (304-130)
- LEGEND VALVE 1" X CLOSE 304 SS NIPPLE (304-100)
- LEGEND VALVE 3/4" X 5" 304 SS NIPPLE (304-088)
- LEGEND VALVE 1/2" SS304 COUPLING (404-083)
- LEGEND VALVE 1-1/2" X 9" 304 SS NIPPLE (304-153)
- LEGEND VALVE 4" X 4" 304 SS NIPPLE (304-226)
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow (4307005410)
- Legend Valve Stainless Steel Pipe Fittings