Shop All Check Valves
Legend Valve
1-1/2 "S-455 CXC IN-LINE CHECK
Mfr # 105-467
Zoro # G1775736
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Body Material Bronze
- Standards 125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI
- Size 1-1/2"
Product Information
- Brand Legend Valve
- MFR # 105-467
- Zoro # G1775736
- UPC # 662545006659
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 1-1/2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI |
Description
1-1/2 "S-455 C x C Bronze In-Line Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Bushing, FNPT x FNPT, 3/8 in x 1/4 in Pipe Size (839-052)
- CUSTOM ACCENTS Pvc Hanging File Rail For 5/8 in. Drawer Sides 2 Feet Long White Sold Per Each (581FR-2)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- ZORO SELECT Black Steel Blind Flange Class 150 (FLCS1RFBL112)
- LEGEND VALVE 2" S-611 PVC CHECK VALVE (203-208)
- LEGEND VALVE 2" T-455 IPS IN-LINE CHECK (105-448)
- LEGEND VALVE 1" S-655 PVC BALL CHECK (201-285)
- LEGEND VALVE 2" S-613 SUMP CHECK VLV (203-228)
- LEGEND VALVE 2" S-672 PVC TRUE UNION CHECK (203-248)
- LEGEND VALVE 12 T-312 CAST IRON WAFER CHECK (116-229)
- LEGEND VALVE 2-1/2 T-312 C. I. WAFER CHECK (116-222)
- Legend Valve Check Valves