Shop All CPVC Pipe Fittings
Legend Valve
1-1/2 MIP X CPVC SS TRANS FTG
Mfr # 302-437
Zoro # G1793419
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100 CWP, max temp. 180°F
- Connection Type MNPT x CPVC
- Size 1-1/2"
Product Information
- Brand Legend Valve
- MFR # 302-437
- Zoro # G1793419
- UPC # 662545101453
- Country of Origin Taiwan, Province of China
- Category CPVC Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Standards | 100 CWP, max temp. 180°F |
Connection Type | MNPT x CPVC |
Description
1-1/2 MNPT X CPVC Stainless Steel Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- LEGEND VALVE 1/2" T-900 NL MXF-T BALL VALVE (101-533NL)
- KEENEY MFG Open Grid Bathroom Sink Drain without Overflow, Bronze (K820-74BRZ)
- JAY R. SMITH MANUFACTURING Cast Iron, Roof Drain, Roof Drain with Low Profile Dome (1310C)
- LEGEND VALVE 1 MIP X CPVC SS TRANS FITTING (302-435)
- LEGEND VALVE 1-1/4 MIP X CPVC SS TRANS FTG (302-436)
- LEGEND VALVE 2 MIP X CPVC SS TRANS FITTING (302-438)
- LEGEND VALVE 1-1/4 FIP X CPVC SS TRANS FTG (302-446)
- LEGEND VALVE 2 FIP X CPVC SS TRANS FTG (302-448)
- LEGEND VALVE 1/2 MIP X CPVC SS TRANS FITTIN (302-433)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub (2GKA4)
- Legend Valve Fittings