Shop All Dielectric Unions
Legend Valve
1-1/2 D.U. RUBBER GASKET-EPDM
Mfr # 301-407
Zoro # G1787234
product price: $0.55
/ea
Sold in multiples of 22 for $12.10
$12.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Maximum Temperature 180°F
- Size 1-1/2"
Product Information
- Brand Legend Valve
- MFR # 301-407
- Zoro # G1787234
- UPC # 662545004280
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1-1/2" |
Details
Standards | Maximum Temperature 180°F |
Description
1-1/2 Dielectric Rubber Gasket -EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100118)
- STEEL & OBRIEN 2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2-304)
- DURAVIT S/C Compact Me By Starck, Hinges Sst, With Cover (0020190000)
- ADVANCED DRAINAGE SYSTEMS Reducng Couplr Ply 4X3 (0314AA)
- LEGEND VALVE 4"FXS T571 NL DIELECTRIC UNION (301-121NL)
- LEGEND VALVE 1/2" T-578 DIELECTRIC COUPLING (301-533)
- LEGEND VALVE 1" D.U. STEAM GASKET (301-435)
- LEGEND VALVE 2" FNPT x PRESS P-571NL DU (301-108PNL)
- LEGEND VALVE 1" T-575 DIELECTRIC NIPPLE (301-504)
- LEGEND VALVE 1/2" T-573 NO LEAD DI UNION (301-323NL)
- ZURN 2-DUXL - Dielectric Union (2-DUXL)
- Legend Valve Fittings