Shop All Grease Gun Accessories
Legacy
Swivel, Z
Mfr # LCZ
Zoro # G1582567
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1/8 in (M)NPT
- Inlet (In.) 1/4 in (H)NPT
- Includes Control Gun Swivel Assembly
- Max. Pressure (PSI) 10,000 psi
- Air Inlet (In.) 1/4 FNPT
Product Information
- Brand Legacy
- MFR # LCZ
- Zoro # G1582567
- UPC # 092329883976
- Country of Origin Taiwan, Province of China
- Category Grease Gun Accessories
Dimensions
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/8 in |
Details
Item | Z Swivel |
Outlet (In.) | 1/8 in (M)NPT |
Inlet (In.) | 1/4 in (H)NPT |
Includes | Control Gun Swivel Assembly |
Max. Pressure (PSI) | 10,000 psi |
Air Inlet (In.) | 1/4 FNPT |
Product Type | Z-Swivel |
Inlet Connection Type | NPT |
Maximum Operating Pressure | 10,000 psi |
Outlet Connection Type | NPT |
Description
Z Swivel, Product Type Z-Swivel, Maximum Operating Pressure 10,000 psi, Includes Control Gun Swivel Assembly, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Outlet Connection Size 1/8 in, Outlet Connection Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-606)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (20MM SOFT CTL X 500MM)
- BCA Hex Bore Ball Brg - 0.876 In ID X 2.0472 In OD X 1 In W; Double Sealed, #HPC014GP (HPC014GP)
- AEROQUIP Adpt, FJIC, 1-5/16-12, Cap (210292-16S)
- LEGACY Rigid Extension w/4-Jaw Coupler (L2455-GRA)
- LEGACY Grease Zerk Extractor (L5970)
- LEGACY Grease Gun Holder, 2-1/4 in., Steel (L2470)
- LEGACY Gun, Booster (LCG1-01)
- LEGACY Z-SWIVEL F/GREASE CONTROL GUNS 360 DEG (LMLCZ)
- LINCOLN INDUSTRIAL Needle Nozzle for Grease Guns (LNI-5803)
- Legacy Grease Gun Accessories