Shop All Quick Connect Fittings
This Product is Discontinued
Legacy
Swivel Connector, 3/8 in., Zinc Plated (Discontinued)
Mfr # A9701-X
Zoro # G1824518
This Product is Discontinued
Key Features
- Finish zinc plated
- Hose Connection (M)NPT x (F)NPT
- Material Aluminum/Steel
- Pipe Size 3/8 in
- Body Material Zinc-Plated 6061; 12L14 Aluminum; Steel
Product Information
- Brand Legacy
- MFR # A9701-X
- Zoro # G1824518
- UPC # 700736810095
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Pipe Size | 3/8 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Details
Finish | zinc plated |
Hose Connection | (M)NPT x (F)NPT |
Item | Swivel Connector |
Material | Aluminum/Steel |
Body Material | Zinc-Plated 6061; 12L14 Aluminum; Steel |
Seal Material | Buna-N |
Swivel Angle | 360 Degrees |
Outlet Connection | 3/8 in Female NPT |
Swivel Type | Double-Pivot |
Number of Pivot Points | 2 |
Fitting Material Grade | 6061; 12L14 |
Inlet Connection Type | NPT |
Fitting Material | Aluminum; Steel |
Includes Pre-Applied Thread Sealant | No |
Outlet Connection Type | NPT |
Fitting Material Finish | Zinc-Plated |
Inlet Connection | 3/8 in Male NPT |
Outlet Connection Gender | Female |
Inlet Connection Gender | Male |
Description
Swivel Connector, Fitting Material Aluminum; Steel, Fitting Material Finish Zinc-Plated, Fitting Material Grade 6061; 12L14, Includes Pre-Applied Thread Sealant No, Inlet Connection Gender Male, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Number of Pivot Points 2, Outlet Connection Gender Female, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Seal Material Buna-N, Swivel Angle 360 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.