Shop All Desks
Legacy
Pedestal Desk, 77" D, 66" W, 29" H, Mahogany, Melamine Laminate
Mfr # LLD663047MH
Zoro # G0295421
product price: $868.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$868.99
Free 30-Day Returns
Key Features
- Type Double Pedestal L-Desk
- Overall Width 66 in
- Overall Depth 77 in
- Overall Height 29 in
- Material Melamine Laminate
Product Information
Dimensions
Overall Width | 66 in |
Overall Depth | 77 in |
Overall Height | 29 in |
Width | 66" |
Height | 29" |
Description
L-Shaped Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 7, Number of Drawers 2, Number of Pedestals 2, Number of Shelves 0, Overall Depth 77 in, Overall Height 29 in, Overall Width 66 in, Pedestal Location Left Main, Right Main
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436ROUND)
- ULTRAHD Workcenter, UltraHD, Lighted, Satin Graphi (UHD20246B)
- LIVING ACCENTS Living Accents 5005741 Vinyl 1 in. Mini-Blinds; 32 x 64 in. White Cordless (5005741)
- INFINITY INSTRUMENTS White Plastic wall clock, 9.5/8" (20048WH-4400)
- LEGACY Pedestal Desk, 77" D, 66" W, 29" H, Cherry, Melamine Laminate (LLD663047CH)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY Pedestal Desk, 82" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLD713547MH)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- MADE-TO-STICK Sit & Stand Mobile Workstation (MA127951)
- Legacy Desks