Shop All Multi-purpose Air Hoses
Legacy Mfg
Legacy Workforce Retractable 3/8 X 50 Air Hose Reel,
Mfr # L8611
Zoro # G508610791
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Legacy Mfg
- MFR # L8611
- Zoro # G508610791
- UPC # 92329086117
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Economical reels for indoor shop and industrial applications. Multi-position guide arm allows mounting on wall, tank or overhead. Weep holes designed to drain moisture are located on the edge of drum. Metal latching pawl makes an audible clicking sound allowing the latching zone to be locked quickly and easily. Durable heavy-duty steel construction. Four-way directional rollers allow the hose to be easily pulled from the reel. Self-locking fasteners stay tight even in mobile installations. Narrow size is ideal for easy placement and storage. Spring motor is fully enclosed and packed with grease. Multi-position release ratchet. Hose included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 887mm (SPZ887)
- LOC-LINE NPT Connector, Black, 3/8", PK50 (59864-BLK)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- LEGACY MFG 0.5 in. x 50 ft. ZillaReel Performance Series Dual Arm Air Reel (LEG-L8741FZ)
- LEGACY MFG Reusable End Female 0.62 in. Flexzilla Water Hose (MTRP900625F)
- LEGACY MFG Flexilla Pro 0.62 in x 25 ft. Reusable Hose (MTHZP3825YW2)
- LEGACY MFG Legacy 3/8 x 100' Levelwind Retractable Air Hose Reel, (L8310)
- MAXECON 3/8" X 10' Red Nitrile Air And Water Hose 300 Psi Cpld M+M (MAX03830-10-12)
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-31)
- Legacy Mfg Multi-purpose Air Hoses