Shop All Oil Pumps
Legacy
Gear Oil Package, Air Op, Ratio 3:1, 16 gal
Mfr # 5TCU6
Zoro # G1906283
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Operated
- Air Motor Size (In.) 2 1/2 in
- Pump Ratio 3:1
- Container Size 16 gal
- Consumption @ 100 PSI 5 cfm
Product Information
Dimensions
Air Motor Size (In.) | 2 1/2 in |
Container Size | 16 gal |
Air Inlet Size | 1/4 FNPT |
For Container Size | 16 gal |
Hose Length | 7 ft |
Description
Gear Oil Package, Max. Air Pressure 115 psi, Air Consumption 5 cfm, Hose Length 7 ft, Includes Discharge Hose Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor Brake Kit, 1.5 ft.-lb. (964220)
- TSUBAKI Roller Chain, Riveted, 80-2 ANSI, 10 ft. (80-2RIV)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-02AS)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDA4)
- SUNTEC B2Ta8245 Oil Pump 2 Stage-3450 (B2TA8245)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 16 gal (5TCT9)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, 37" Suction Tube (21094T-S2)
- WESTWARD Oil Pump and Hose Reel Kit, 55 gal. (45CT52)
- SUNTEC J4Pa-B1000G Oil Pump 1 Stage (J4PA-B1000)
- WESTWARD Oil Pump, 2 In. Bung Nut (21EM06)
- GPI Auto Fuel Pump, Auto Nozzle (M-180S-AU)
- Legacy Oil Pumps