Shop All Desks
Legacy
Credenza, 20" D, 60" W, 20" H, Mahogany
Mfr # LCSLFBC6020MH
Zoro # G0445133
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,087.99
Free 30-Day Returns
Key Features
- Type Lateral/Open Shelf Low Credenza
- Overall Depth 20"
- Color Mahogany
- Height 20"
- Series Legacy
Product Information
Dimensions
Overall Depth | 20" |
Height | 20" |
Width | 60" |
Details
Type | Lateral/Open Shelf Low Credenza |
Item | Legacy,Lateral,Open Shelf Low Credenza |
Color | Mahogany |
Series | Legacy |
Description
Legacy,Lateral,Open Shelf Low Credenza
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Slate Teak (HONLDH72LS1)
- INTERNATIONAL CONCEPTS Set of 2 Emily Side Chairs, Washed Gray Taupe (C09-617P)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- LEGACY Pedestal Desk, 77" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLD663047MH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY Pedestal Desk, 82" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLD713547MH)
- LEGACY Pedestal Desk, 77" D, 66" W, 29" H, Cherry, Melamine Laminate (LLD663047CH)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Natural (QI003994.NC)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- Legacy Desks