Shop All Quick Connect Fittings
Legacy
Coupler/Plug Kit, NPT, 1/4, Steel/Aluminum
Mfr # A71456B-BG
Zoro # G0855364
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Legacy
- MFR # A71456B-BG
- Zoro # G0855364
- UPC # 092329131244
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Thread Size | 1/4"-18 |
Description
Quick Connect Hose Coupling Set, ARO, Aluminum, Steel, Set, (2) Male; (2) Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- GATES Truflex V-Belts, 3L170 (3L170)
- D&D 83" Outside Length, 7/8" Top Width, 1 Ribs (C79)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X24X24)
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- LEGACY Reusable End Swivel - 1/2 In. Flexzilla Air Hose (RP900500S)
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A71440B-BG)
- LEGACY FLEXILLA PRO AIR HOSE REUSABLE FITTING (LMRP900250)
- LEGACY 1/2 In. Ends (RP901500)
- LEGACY Flexzilla Pro Reusable Hose End 3/8 In. (RP900375)
- BRECO Aro Interchange Plug, MPT, 1/4" (B-O2M3-S)
- Legacy Hose Fittings