Shop All Quick Connect Fittings
Legacy
Coupler/Plug Kit, 1/4, Steel/Aluminum
Mfr # A71457B
Zoro # G2523166
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Legacy
- MFR # A71457B
- Zoro # G2523166
- UPC # 092329133064
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4"-18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling Set, ARO, Aluminum, Steel, Set, (3) Male; (2) Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pushbutton Valve VHEF-P-B52-G18 (VHEF-P-B52-G18)
- GAST Gasket 0823/1023 Sp Ak522 (AK522)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (32T10/810)
- DAYTON C86 V-Belt, 90" Outside Length, 7/8" Top Width, 1 Ribs (3GWN8)
- LEGACY Quick Coupler Body, (F)NPT, 1/4, Steel/Alum (A72410C-BG)
- LEGACY SWIVEL CONNECTOR 3/8" M NPT X 3/8" FNPT (LMA9701-X)
- LEGACY Coupler/Plug Kit, 1/4, Steel/Aluminum (A73457D)
- LEGACY SWIVEL CONNECTOR 1/2" M NPTx1/2" FNPT (LMA9702-X)
- LEGACY COUPLER TYPE D RED 1/4" FNPT (LMA73410D)
- LEGACY Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi (A73458D)
- FOSTER Manual Industrial Socket, 1/4"MPT, SS303 (3103S/S)
- Legacy Quick Connect Fittings