Legacy

Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi


product price: $10.75
/pk 2, $5.38/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Interchange Type ARO
  • Connection Type NPT
  • Material Aluminum, Steel
  • Color Green
  • Number of Pieces in Set 7
See all product information

Product Information

Dimensions

Thread Size 1/4"-18
Hose Fitting Size 1/4 in
Coupling Size 1/4 in

Details

Interchange Type ARO
Connection Type NPT
Material Aluminum, Steel
Color Green
Item Coupler Plug Kit
Number of Pieces in Set 7
Max. Working Pressure @ 70 F 300 psi
Coupling Component Universal Coupling
Coupling Locking Type Sleeve
For Use With ARO Interchange

Description

Coupler Plug Kit, ARO, Aluminum, Steel, Universal Coupling, NPT, Coupling Size 1/4 in, Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.