Shop All Coiled Air Hoses
This Product is Discontinued
Legacy
Coiled Air Hose, 3/8 in., 50 ft., Green (Discontinued)
Mfr # LP3860014N-GRA
Zoro # G0349212
This Product is Discontinued
Key Features
- Hose Media Air
- Type Coil
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Hose Outside Dia. (In.) 3/8
Product Information
- Brand Legacy
- MFR # LP3860014N-GRA
- Zoro # G0349212
- UPC # 092329820339
- Country of Origin Taiwan, Province of China
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Outside Dia. (In.) | 3/8 |
Fitting Size | 1/4 in x 1/4 in |
Outside Dia. | 1/2" |
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Pneumatic Hose Fitting Size | 1/4" |
Pnuematic Hose Fitting Size | 1/4" |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Outside Dia. | 3/8 in |
Description
Coiled Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/8 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 125 psi, Temp. Range -45 Degrees to 150 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.