Shop All Coiled Air Hoses
This Product is Discontinued
Legacy
Coiled Air Hose, 3/8 in., 50 ft., Green (Discontinued)
Mfr # HWF3850FG2N-GRA
Zoro # G2755137
This Product is Discontinued
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 350 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Legacy
- MFR # HWF3850FG2N-GRA
- Zoro # G2755137
- UPC # 092329386804
- Country of Origin Taiwan, Province of China
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Fitting Size | 1/4 in x 1/4 in |
Pneumatic Hose Inside Dia. | 3/8" |
Pneumatic Hose Fitting Size | 1/4" |
Outside Dia. | 3/8" |
Pneumatic Hose Length | 50 ft. |
Pnuematic Hose Fitting Size | 1/4" |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 350 psi, Temp. Range -10 Degrees to 150 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.