Shop All DC Washdown Motors
Leeson
Washdown Motor, 7-1/2 HP, 3540 RPM
Mfr # 140825.00
Zoro # G4447506
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,939.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Product Information
- Brand Leeson
- MFR # 140825.00
- Zoro # G4447506
- UPC # 691720989388
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 3 3/8 in |
Length Less Shaft | 15 9/16 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 18 11/16 in |
Body Dia. | 8.5 in |
Bolt Circle Dia. | 7 1/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,540, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 17.8/8.9 A, 213TC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Trico Sample Port Adaptor (36133)
- MASTERCOOL Oil Injector, R134A, 2Oz (82375)
- INDUSTRIAL GOLD Air Compressor Pressure Switch, Operating Pressure 145-175Psi (LF17-1H2)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54105)
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame (119480.00)
- LEESON DC Washdown Motor, 3.8A, 12-13/16 in. L (109079.00)
- LEESON Washdown Motor, 1/2 HP, 1725 RPM (191475.00)
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191414.00)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, CWSE (115743.00)
- LEESON Washdown Brake Motor, 1 HP, 1725 RPM (119485.00)
- Leeson DC Washdown Motors