Shop All DC Washdown Motors
Leeson
Washdown Motor, 7-1/2 HP, 3-Phase Design
Mfr # 140819.00
Zoro # G4609197
product price: $1,901.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,901.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Leeson
- MFR # 140819.00
- Zoro # G4609197
- UPC # 691720980057
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 15 3/16 in |
Body Dia. | 9.63 in |
Overall Length | 18 11/16 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Brake Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 22.4-21.6/10.8 A, 213T Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR COUPLER I/M 3/8""FNPT (13537)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9035-1208)
- BROWNING Bmd Jar, #JS5U (JS5U)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F90204K6B, Pressure Line, 5 micron, Outside-In (MF0058392)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- LEESON 0.75Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56Hc Frame, Tenv (114561.00)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- LEESON 3 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 145C Frame, Tefc (121870.00)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- LEESON Washdown Motor, 1/2 HP, 3450 RPM (191203.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (1TRZ4)
- Leeson DC Washdown Motors