Shop All DC Washdown Motors
Leeson
Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE
Mfr # 122180.00
Zoro # G4702400
original price:
$637.99
7% off
new price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Product Information
- Brand Leeson
- MFR # 122180.00
- Zoro # G4702400
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 7/16 in |
Overall Length | 13 7/16 in |
Body Dia. | 7.38 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 208-230/460 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- MOBIL Mobilith XHP 222 Special, Multipurpose Grease, Lithium, 13.7 oz Cartridge (122174)
- DODGE Renewal Parts, Td-Tdt-Txt4 Output Seal 244202, 244210 (244210)
- D&D Timing Belt, H, 2 x 36in PL, T72 (360H200)
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- LEESON Washdown Motor, 5 HP, Rigid Base, 60 Hz (132197.00)
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- LEESON Washdown Motor, 1 HP, 1750, 56C, 230/460V (119975.00)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- Leeson DC Washdown Motors