Shop All DC Washdown Motors
Leeson
Washdown Motor, 5 HP, Rigid Base, 60 Hz
Mfr # 132197.00
Zoro # G4609206
product price: $1,261.99
/ea
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Leeson
- MFR # 132197.00
- Zoro # G4609206
- UPC # 691720000274
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 11 1/8 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 13 15/16 in |
Body Dia. | 8.38 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Brake Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.6/6.3 A, 184T Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1422V340 (1422V340)
- KBC Ball Bearing, 12mm x 28mm x 8mm, single row deep groove ball bearing, two contact seals, C3 Fit (6001-2RS KBC)
- GATES Tri-Power Belts, BX46 (BX46)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-41)
- LEESON Washdown Motor, 1-1/2 HP, 3450 RPM (191480.00)
- LEESON Washdown Motor, 3/4 HP, 3450 RPM (191206.00)
- LEESON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (117129.00)
- LEESON Washdown Motor, 5HP, Face/Base, 184TC Frame (132200.00)
- LEESON Washdown Motor, 1 HP, 1725 RPM (191479.00)
- LEESON Washdown Motor, 1 HP, 56C Frame (119512.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117119.00)
- Leeson DC Washdown Motors