Shop All DC Washdown Motors
Leeson
Washdown Motor, 3/4 HP, Face/Base, 3-Phase
Mfr # 116779.00
Zoro # G4241800
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
- Frame 56J
Product Information
- Brand Leeson
- MFR # 116779.00
- Zoro # G4241800
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 11 3/8 in |
Length Less Shaft | 8 15/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 7.38 in |
Shaft Length | 2 7/16 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Jet Pump Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.2 A, 56J Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 145" Outside Length, 2/3" Top Width, 1 Ribs (B142)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/2 In., 1.6 gpm (37995891)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 2 Oz. (GPL-105)
- BANDO Power King, M23 (M23)
- LEESON Washdown Motor, 1 HP, Face/Base, 3-Phase (116780.00)
- LEESON General Purpose Motors, 7 1/2 HP, 60 Hz (194004.00)
- LEESON Washdown Motor, 1-1/2 HP, 1750 RPM (191489.00)
- LEESON Washdown Motor, 1 HP, Face, 12-1/8 in. L (114317.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (132449.00)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141270.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- Leeson DC Washdown Motors