Shop All DC Washdown Motors
Leeson
Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm
Mfr # 117129.00
Zoro # G1876436
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
- Frame 56C
Product Information
- Brand Leeson
- MFR # 117129.00
- Zoro # G1876436
- UPC # 691720367520
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 9 1/2 in |
Body Dia. | 6.56 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 1/2 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.1 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 857mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA857)
- DDS Shaft Seal, 26 x 37 x 7 mm., Nitrile Rubber (263707TC)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V94 (3B5V94)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117127.00)
- LEESON Washdown Motor, 1 HP, 3-Phase, 56C Frame (113590.00)
- LEESON Washdown Motor, 3 HP, 1760 RPM (132206.00)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- Leeson DC Motors