Shop All DC Washdown Motors
Leeson
Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm
Mfr # 117127.00
Zoro # G2041146
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
- Frame 56C
Product Information
- Brand Leeson
- MFR # 117127.00
- Zoro # G2041146
- UPC # 691720367445
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 9 in |
Body Dia. | 6.56 in |
Overall Length | 11 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.6 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- QA1 Female Stud, Rod End, RH, 23mm (MCFR10S)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P173042, Pressure Line, 25 micron (ZX-P173042)
- WESTWARD O-Ring, PK20 (TTR8215022G)
- LEESON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (117129.00)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132447.00)
- LEESON Washdown Motor, 5HP, Face/Base, 184TC Frame (132200.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- LEESON Washdown Motors, 25 HP, 60 Hz (194013.00)
- Leeson DC Washdown Motors