Shop All DC Washdown Motors
Leeson
Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm
Mfr # 117122.00
Zoro # G0637183
product price: $1,195.99
/ea
Free Shipping & Returns
$1,195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Product Information
- Brand Leeson
- MFR # 117122.00
- Zoro # G0637183
- UPC # 691720367490
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 11 1/4 in |
Length Less Shaft | 9 1/4 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Body Dia. | 6.56 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.3 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 25mm (L11025MM)
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K396)
- TOMPKINS Hydraulic Fitting-International12MBSPP-12FBSPPX BENT TUBE 90 (3701-12-12)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140-5FU-Q)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191569.00)
- LEESON Washdown Motor, 3/4 HP, Face Mounting, CWSE (116645.00)
- LEESON Washdown Motor, 7-1/2 HP, 3-Phase Design (140819.00)
- LEESON Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE (122180.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60/50Hz (141268.00)
- LEESON Washdown Motor, 3/4 HP, Face/Base, 3-Phase (116779.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- Leeson DC Motors