Shop All DC Washdown Motors
Leeson
Washdown Motor, 2HP, Rigid Base, 145T Frame
Mfr # 121866.00
Zoro # G4609221
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Leeson
- MFR # 121866.00
- Zoro # G4609221
- UPC # 691720005415
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 11 9/16 in |
Body Dia. | 7.38 in |
Overall Length | 13 15/16 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.0 A, 145T Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 21 # of Teeth (50BS21H X 1 1/2)
- GATES XPA2500 Metric V-Belt, 2500mm Outside Length, 13mm Top Width, 1 Ribs (XPA2500)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 31" (BX31)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FGA4)
- LEESON Washdown Motor, 1-1/2 HP, 1750 RPM (191489.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117119.00)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- LEESON Washdown Motor, 2HP, Face/Base, 145TC Frame (122185.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- Leeson DC Motors