Shop All DC Permanent Magnet Motors
Leeson
Washdown Motor, 1/3 HP, 90VDC
Mfr # 108424.00
Zoro # G4241889
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3
- Voltage 90V DC
- Nameplate RPM 1,750
- Shaft Dia. 5/8 in
- Frame 56C
Product Information
- Brand Leeson
- MFR # 108424.00
- Zoro # G4241889
- UPC # 691720006993
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 11 5/8 in |
Length Less Shaft | 9 11/16 in |
Body Dia. | 5.63 in |
Shaft Length | 2 1/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
DC Washdown Motor, Single Phase, Motor Design Permanent Magnet DC, 1/3 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 90V DC, Full Load Amps 3.5 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Endshield Material 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 50 ft. (PTH075-50MF-G)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, MNPT, 30E710 (30E710)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin (FS244)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 4000 Series (4050-T6)
- LEESON Washdown Motor, 1/2 HP, 180VDC (108227.00)
- LEESON DC Permanent Magnet Motor, 1/3 HP, 90VDC (098004.00)
- LEESON DC Permanent Magnet Motor, 10.0A, 90VDC (108020.00)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1120013.00)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1120027.00)
- LEESON DC Permanent Magnet Motor, 5.0A, 180VDC (108021.00)
- WEG DC MOTOR 1.5HP 180V 4P (MT-038)
- Leeson DC Permanent Magnet Motors