Shop All DC Permanent Magnet Motors
Leeson
Washdown Motor, 1/2 HP, 180VDC
Mfr # 108227.00
Zoro # G4241846
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 5/8 in
- Frame 56C
Product Information
- Brand Leeson
- MFR # 108227.00
- Zoro # G4241846
- UPC # 691720006795
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 13 5/8 in |
Shaft Length | 2 1/16 in |
Length Less Shaft | 11 11/16 in |
Body Dia. | 5.63 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
DC Washdown Motor, Single Phase, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 180V DC, Full Load Amps 2.5 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Endshield Material 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R5VX1060-4 Power-Wedge Cog-Band (R5VX1060-4)
- INNOVATIVE PRODUCTS OF AMERICA GREASE COUPLER HD 2-PACK 7500 PS (IPA7902)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FR400)
- LEESON DC Permanent Magnet Motor, 2.5A, 1/2 HP (098008.00)
- LEESON DC Permanent Magnet Motor, 27.0A, 1/3 HP (108046.00)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 1,750 Nameplate RPM, 56C Frame, Face/Base Mounting, 90V DC (098000.00)
- LEESON Magnet Permanent DC, 1/4 HP, 180V, 56C (098003.00)
- LEESON DC Permanent Magnet Motor, 39.0A, 24VDC (108053.00)
- LEESON DC Permanent Magnet Motor, 13.5A, 1/3 HP (108050.00)
- BALDOR-RELIANCE Motor, 1/4 HP, 1750 rpm, 56C, TENV (CDP3310)
- Leeson DC Permanent Magnet Motors