Shop All DC Washdown Motors
Leeson
Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE
Mfr # 113581.00
Zoro # G4241986
original price:
$624.00
26% off
new price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
- Frame 56C
Product Information
- Brand Leeson
- MFR # 113581.00
- Zoro # G4241986
- UPC # 691720012109
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 10 3/8 in |
Body Dia. | 7.38 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 7/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7.6/3.8 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN AR204-012, Ball Insert Bearing 075 In Id X 18504 In Od X 10039 In W Set Screw (AR204-012)
- BANDO TimingBelt, Synchro-Link, Neoprene, 124L100 (124L100G)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 14 # of Teeth (41B14)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- LEESON Washdown Motor, Face/Base, 11-3/8 in. L (113582.00)
- LEESON General Purpose Motors, 3 HP, 60 Hz (194001.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- LEESON Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE (122180.00)
- LEESON Washdown Motor, 5HP, 184JM Frame, 17-1/4"L (132452.00)
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- Leeson DC Motors