Shop All DC Washdown Motors
Leeson
Washdown Motor, 10 HP, 1765 RPM
Mfr # 140828.00
Zoro # G4447479
product price: $2,942.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,942.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Leeson
- MFR # 140828.00
- Zoro # G4447479
- UPC # 691720989449
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 3 3/8 in |
Length Less Shaft | 15 9/16 in |
Shaft Dia. | 1 3/8 in |
Body Dia. | 8.5 in |
Overall Length | 18 11/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 7 1/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 26.8/13.4 A, 215TC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (3VU41)
- BESTORQ H Timing Belts (360H100)
- DAYTON DC Gearmotor, 152.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 90V DC Voltage (6Z411)
- COILHOSE PNEUMATICS Regulator 1" (CO 8808)
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- LEESON Washdown Motor, 3/4 HP, Face/Base, 3-Phase (116779.00)
- LEESON General Purpose Motors, 20 HP, 60 Hz (194010.00)
- LEESON General Purpose Motor, 2 hp, Single Phase (117179.00)
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- BALDOR-RELIANCE Baldor-Reliance Motor CDPWD3440, .75HP, 1750RPM, DC, 56C, 3428P, TEFC, F1 (CDPWD3440)
- Leeson DC Washdown Motors