Shop All DC Washdown Motors
Leeson
Washdown Motor, 1 HP, Face/Base, 11-7/8in.L
Mfr # 113583.00
Zoro # G4241940
original price:
$495.99
5% off
new price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Product Information
- Brand Leeson
- MFR # 113583.00
- Zoro # G4241940
- UPC # 691720012123
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 15/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 7.38 in |
Overall Length | 11 7/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.0 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- WESTWARD Grease Fitting, 65 Deg., Stl, 47/64" L, PK10 (52NZ50)
- SMC Dual Piston Cylinder, 15mmBore, 40mmStroke (CXSM15-40)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0060473)
- LEESON Washdown Brake Motor, 2 HP, 1740 RPM (122196.00)
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame (119480.00)
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- LEESON Washdown Motor, 3/4 HP, Face/Base, 3-Phase (116779.00)
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- Leeson DC Motors