Shop All DC Permanent Magnet Motors
Leeson
Washdown Motor, 1 HP, 180VDC
Mfr # 108231.00
Zoro # G4241828
original price:
$1,054.89
4% off
new price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 5/8 in
- Frame 56C
Product Information
- Brand Leeson
- MFR # 108231.00
- Zoro # G4241828
- UPC # 691720006832
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 5.63 in |
Length Less Shaft | 12 7/8 in |
Overall Length | 14 13/16 in |
Shaft Length | 2 1/16 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
DC Washdown Motor, Single Phase, Motor Design Permanent Magnet DC, 1 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 180V DC, Full Load Amps 5.0 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Endshield Material 303 Stainless Steel, Finish White Epoxy Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0280 D 005 BN4HC Size 0280, 5 Micron Filter Element for Pressure Filters (0280 D 005 BN4HC)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MOR ADJ (6403-NWO-16-16)
- GATES Synchro-Power Polyurethane Belts, AT10-780-25 (AT10-780-25)
- GENERAL PUMP Steel Hose Reel, Mou, 3/8" x 100 ft. (D30002)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1120013.00)
- LEESON DC Permanent Magnet Motor, 21.0A, 12VDC (108045.00)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 90VDC (098006.00)
- LEESON DC Permanent Magnet Motor, 7.6A, 180VDC (108092.00)
- LEESON DC Permanent Magnet Motor, 2.5A, 90VDC (098002.00)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1110003.00)
- LEESON DC Permanent Magnet Motor, 9.5A, 180VDC (128010.00)
- Leeson DC Motors