Shop All DC Washdown Motors
Leeson
Washdown Motor, 1 HP, 1760,143T, 230/460V
Mfr # 121865.00
Zoro # G800722963
original price:
$857.13
27% off
new price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Leeson
- MFR # 121865.00
- Zoro # G800722963
- UPC # 691720005422
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 13 3/16 in |
Manufacturers Warranty Length | 1 yr |
Body Dia. | 7.3 in |
Length Less Shaft | 10 13/16 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.2/1.60 A, 143T Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, single lip, Wave oil seal, Bore-Tite (50X70X8 CRW1 V)
- DYNABRADE Washer, 94526 (94526)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-22-S (MCR-22-S)
- SKF SKF-62206 2RS, Single Row Ball Brgs, 62206 2RS (62206 2RS)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191567.00)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- LEESON Washdown Motor, Face/Base, 12-3/8 in. L (113584.00)
- LEESON Washdown Motor, 5HP, Face/Base, 184TC Frame (132200.00)
- LEESON Washdown Motor, 3/4 HP, Face/Base, 3-Phase (116779.00)
- LEESON 0.75Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56Hc Frame, Tenv (114561.00)
- LEESON Washdown Motor, 1 HP, 1725 RPM (191479.00)
- Leeson DC Motors