Shop All DC Washdown Motors
Leeson
Washdown Motor, 1-1/2 HP, Rigid Base, CWSE
Mfr # 121869.00
Zoro # G4609230
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Leeson
- MFR # 121869.00
- Zoro # G4609230
- UPC # 691720005439
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 1/16 in |
Body Dia. | 7.38 in |
Overall Length | 13 7/16 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.4 A, 145T Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber DYSC-7-5-Y1F (DYSC-7-5-Y1F)
- BESTORQ 1395K6 Micro V Belt, 139.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (1395K6)
- MILTON INDUSTRIES Milton Safety Exhaust Coupler, 3/8" Body, 3/8" FNPT, S-1758 (S-1758)
- SKF SKF 6305 RS1/C3, Single Row Ball Bearings (6305 RS1/C3)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191542.00)
- LEESON Washdown Brake Motor, 1 HP, 1725 RPM (119485.00)
- LEESON Washdown Motor, 5 HP, Rigid Base, 60 Hz (132197.00)
- LEESON Washdown Motor, 1 HP, 1725 rpm, 115/230V (112626.00)
- LEESON Washdown Motor, 2 HP, 1750 RPM (191491.00)
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191564.00)
- Leeson DC Motors