Shop All DC Permanent Magnet Motors
Leeson
Sub-Fractional Motor, 1,750 RPM, 1.8 A
Mfr # M1120042.00
Zoro # G707353901
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6
- Voltage 90V DC
- Nameplate RPM 1,750
- Shaft Dia. 1/2 in
- Frame 31
Product Information
- Brand Leeson
- MFR # M1120042.00
- Zoro # G707353901
- UPC # 691720090800
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 9 7/16 in |
Details
Item | Sub-Fractional Motors |
HP | 1/6 |
Voltage | 90V DC |
Nameplate RPM | 1,750 |
Frame | 31 |
Full Load Amps | 1.8 A |
RPM Range | 1750 |
Motor Thermal Protection | No Protection |
Max. Ambient Temp. | 40 Degrees C |
Full Load Torque | 96 oz-in |
Voltage Compatibility | 115V AC |
Duty Cycle | Continuous |
Motor Shaft Rotation | CW/CCW |
Motor Enclosure Design | Totally Enclosed Air-Over |
Ins. Class | F |
Weight | 11 lb |
Standards | CE, CSA, UL |
Motor Sub Application | General Purpose |
Nominal Efficiency | 77.8 % |
Brush Type | External |
Motor Service Factor | 1 |
Motor Mounting Type | Square Flange |
Description
Sub-Fractional Motors, 1/6 HP, Nameplate RPM 1,750, Voltage 90V DC, 1.8 A Full Load Amps, 31 Frame, Full Load Torque 96 oz-in, Motor Service Factor 1, Motor Thermal Protection No Protection, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Square Flange, Shaft Dia. 1/2 in, Brush Type External, Overall Length 9 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-115V)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting (5VNK1)
- DAYTON Motor Mounting Base (2M513)
- LEESON DC Permanent Magnet Motor, 39.0A, 24VDC (108053.00)
- LEESON Permanent Magnet DC, 1/3 HP, 180V, 56C (098005.00)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 90VDC (098006.00)
- LEESON DC Permanent Magnet Motor, 80.0A, 12VDC (108322.00)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1120027.00)
- LEESON DC Permanent Magnet Motor, 20.0A, 24VDC (108051.00)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1120013.00)
- Leeson DC Permanent Magnet Motors