Shop All Water Well & Jet Pump Motors
Leeson
Pump Motor, Capacitor-Start Design
Mfr # 120996.00
Zoro # G000905142
original price:
$924.43
8% off
new price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 3/4 in
- Motor Service Factor 1.2
- Length Less Shaft 9 5/8 in
- Conduit Box Location Exterior
- Hz 60 Hz
Product Information
- Brand Leeson
- MFR # 120996.00
- Zoro # G000905142
- UPC # 691720016442
- Country of Origin United States
- Category Water Well & Jet Pump Motors
Dimensions
Height | 8 3/4 in |
Length Less Shaft | 9 5/8 in |
Body Dia. | 6.5 in |
Overall Length | 13 15/16 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 4 1/4 in |
Shaft Dia. | 7/8 in |
Description
Close-Coupled Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143JM, Hz 60 Hz, Full Load Amps 12.8/7.0-6.4, Height 8 3/4 in, HP 1, Includes Drip-Cover Kits, Ins. Class B, Length Less Shaft 9 5/8 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- PBC LINEAR Standard Linear Bearing, 12mm (FM12)
- LUBRIPLATE Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40 (L0189-098)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X08X08)
- LEESON 5 Hp Jet Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Odp (116698.00)
- LEESON Pump Motor, Capacitor-Start Design (120994.00)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- MARATHON MOTORS Mtr, Cap St, 1/2 HP, 3450,115/230V, 56J (5KC36JN269X)
- U.S. MOTORS Motor, 3/4 HP, 3,600 rpm, 56J, 208-230/460V (EE446B)
- BALDOR-RELIANCE Baldor-Reliance Pump Motor, , 3 Phase, 5 HP, 208-230/460 V, 1800 RPM, 60 HZ, ODP, 184JM (EJMM3218T-G)
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/2hp (5KC36JN268X)
- Leeson Water Well & Jet Pump Motors