Shop All Water Well & Jet Pump Motors
Leeson
Pump Motor, Capacitor-Start Design
Mfr # 120994.00
Zoro # G600905931
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 1/8 in
- Motor Shaft Rotation CCWSE
- Hz 60 Hz
- Usable @ 200V No
- Overall Length 14 15/16 in
Product Information
- Brand Leeson
- MFR # 120994.00
- Zoro # G600905931
- UPC # 691720016411
- Country of Origin United States
- Category Water Well & Jet Pump Motors
Dimensions
Height | 8 1/8 in |
Overall Length | 14 15/16 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 7/8 in |
Shaft Length | 4 1/4 in |
Body Dia. | 6.5 in |
Length Less Shaft | 10 11/16 in |
Description
Close-Coupled Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60 Hz, Full Load Amps 17.2/8.8-8.6, Height 8 1/8 in, HP 1 1/2, Includes Drip-Cover Kits, Ins. Class B, Length Less Shaft 10 11/16 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 5410 mm Outside Length, 17 mm Top Width, 1 Ribs (BX210)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM67010)
- MILLER STEPHENSON Dry Lubricant, 1 Gal., Glass (MS-143XD)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8OPN)
- LEESON Pump Motor, Capacitor-Start Design (120996.00)
- LEESON 5 Hp Jet Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Odp (116698.00)
- MARATHON MOTORS Mtr, Cap St, 1/2 HP, 3450,115/230V, 56J (5KC36JN269X)
- BALDOR-RELIANCE Baldor-Reliance Pump Motor, , 3 Phase, 5 HP, 208-230/460 V, 1800 RPM, 60 HZ, ODP, 184JM (EJMM3218T-G)
- DAYTON Motor, 1hp, Jet Pump (5K662)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- CENTURY Pump Motor, Capacitor-Start Design (T1102)
- Leeson Pump Motors