Shop All DC Gear Motors
Leeson
Permanent Magnetic Dc Gear Motor
Mfr # M1135042.00
Zoro # G3254977
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 135 in-lb
- Gearmotor Shaft Type Single Left
- Gearmotor Shaft Orientation Right Angle
Product Information
- Brand Leeson
- MFR # M1135042.00
- Zoro # G3254977
- UPC # 691720091623
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Dimension XL | 12.64 in |
Height (Dimension O) | 4.76 in |
Length Less Shaft | 12.64 in |
Dimension XH | 8.14 in |
Overall Length | 12.64 in |
Shaft Dia. (Dimension U) | 5/8 in |
Shaft Length (Dimension V) | 1 4/5 in |
Keyway Size Type | 0.18 in sq x 1.25 in |
Keyway Depth | 3/16 in |
Mount Hole Center-to-Center Width | 3 in |
Mount Hole Center-to-Center Length | 3.25 in |
Keyway Length | 1 1/4 in |
Output Shaft Diameter | 5/8 in |
Output Shaft Length | 1 13/16 in |
Keyway Width | 3/16 in |
Output Connection Depth | 1 13/16 in |
Overall Width | 4 in |
Housing Mount Hole Size | 0.31 in |
Overall Height | 6.58 in |
Description
Right Angle Gearmotors, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Nameplate Speed 62 RPM, Maximum Torque 135 in-lb, Rotation CW/CCW, Motor Frame Designation 34, Mounting Orientation Any Angle, Gear Ratio 40:1, Motor Insulation Class H, Output Connection Depth 1 13/16 in, Efficiency 30.2 Percent, Output Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, ODP (4YU24)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3950X8)
- COXREELS Wand Holder (15735)
- CONTINENTAL CONTITECH 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (5VX780)
- LEESON 0.05 Hp Dc Gearmotor, 9 Rpm, 90 V, 30 Frame, Tenv (M1115025.00)
- LEESON 0.25 Hp Dc Gearmotor, 62 Rpm, 90 V, 34 Frame, Tenv (M1135110.00)
- LEESON 0.06 Hp Dc Gearmotor, 150 Rpm, 90 V, 30 Frame, Tenv (M1125005.00)
- LEESON 90 Volt Dc Gearmotor (M1125074.00)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- DAYTON DC Gearmotor, Nameplate RPM 1.3, 0.16A (52JE55)
- Leeson DC Gear Motors